Shop All Hammer Drill Bits
Bosch
SDS Max Hammer Steel 5-3/8" x 16"L, SDS Max
Mfr # HS1926
Zoro # G3130346
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Overall Length 16 in
- Cutting Direction Right Hand
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HS1926
- Zoro # G3130346
- UPC # 000346309584
- Country of Origin Italy
- Category Hammer Drill Bits
Dimensions
Overall Length | 16 in |
Blade Width (In.) | 5 3/8 in |
Bit Dia. | 5-3/8" |
Overall Length (In.) | 16 in |
Head Width | 5 3/8 in |
Shank Diameter | 45/64 in |
Description
Chisel Bit, Chisel Type Spade Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 5 3/8 in, Overall Length 16 in, Chisel Collar Shape Spade, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Circular Saw, 15 A, 7 in Dia Blade, 5/8 in Arbor, 53 deg Bevel (CSW41)
- CRESCENT NICHOLSON 7-1/2" 2 Cut Style 10 Silversmith’s Rifflers (41102)
- CRAFTSMAN Sockets, 1/2" Drive 19mm Metric Deep Imp (CMMT16080)
- SPECIALTY DIAMOND 5 Inch 1500 Grit 3mm Resin Diamond Polishing Pad (E51500)
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 8-1/2"L, SDS Plus, 25PK (HCFC2012B25)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 8"L, SDS Plus (HC2009)
- BOSCH Hammer Drill Bit, 21" L, 1/2" Shank Size (HCFC5011)
- BOSCH 12 SDS Roto Hamm Bit (HCFC2087)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HC2044)
- DEWALT 3/16" Rotary Masonry Bit (DW2573)
- Bosch Drill Bits