Shop All Hammer Drill Bits
Bosch
SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max
Mfr # HS1920
Zoro # G1362085
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Overall Length 15 in
- Cutting Direction Right Hand
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1920
- Zoro # G1362085
- UPC # 000346246636
- Country of Origin Italy
- Category Hammer Drill Bits
Dimensions
Overall Length | 15 in |
Blade Width (In.) | 1 1/8 in |
Overall Length (In.) | 15 in |
Bit Dia. | 1-1/8" |
Shank Diameter | 45/64 in |
Head Width | 1 1/8 in |
Description
Chisel Bit, Chisel Type Seam Tool, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 1 1/8 in, Overall Length 15 in, Chisel Collar Shape Mortar Knife, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drill and Tap Bit, HSS, 8-32 (LDTAP8-32)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (54TL61)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CM60)
- CRESCENT Cnd5Saen Nut Driver Set Cushion Grip 5 Pc (CND5SAE)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1921)
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HCFC2040)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2122)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HCD2101)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- DEWALT 1/4" x 4" Drill Bit Premium Percussion (DW5224)
- Bosch Drill Bits