Shop All Core Drill Bits
Bosch
SDS Max Core Bit W/Shank, 5 In, 22 L
Mfr # HC8575
Zoro # G3415973
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 5 in
- Drilling Depth 17 in
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC8575
- Zoro # G3415973
- UPC # 000346300161
- Country of Origin Switzerland
- Category Core Drill Bits
Dimensions
Bit Dia. | 5 in |
Drilling Depth | 17 in |
Overall Length | 22 in |
Size (In.) | 5 |
Drilling Length (In.) | 17 |
Core Diameter | 5 in |
Core Body Length | 2 5/8 in |
Shank Diameter | 5 in |
Maximum Drilling Depth | 17 in |
Description
Core Center Bit, SDS Max, 5 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 5 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 27mm Metric Socket, 6 Points (ASS2127)
- VIKAN Large Hand Scoop, Green, 13" L, 8-1/4" W (56822)
- WESTWARD 1/4", 3/8", 1/2" Drive 36 Geared Teeth Pear Hand Ratchet Set, Chrome (5TZD2)
- WILTON C-Clamp, 2", Iron, Heavy Duty, 800 lb. (142C)
- BOSCH Core Bit, 2-11/16 In (T3916SC)
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- BOSCH Hammer Core Bit, 2-5/8 In. (HC7503)
- BOSCH Core Bit, 2-9/16 In (T3915SC)
- BOSCH SDS Max (R) Core Bit W/Shank, 1 3/4 In, 22 L (HC8506)
- PARAGON DIAMOND TOOLS 3/8'' x .125 x 5/8-11 Wet Core Bit (CBW-0.375)
- Bosch Drill Bits