Shop All Core Drill Bits
Bosch
SDS Max Core Bit W/Shank, 3 9/16 In, 12 L
Mfr # HC8540
Zoro # G1511535
product price: $188.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide
- Bit Dia. 3 9/16 in
- Drilling Depth 7 in
- Overall Length 12 in
- Shank Shape SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC8540
- Zoro # G1511535
- UPC # 000346243277
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 9/16 in |
Drilling Depth | 7 in |
Overall Length | 12 in |
Drilling Length (In.) | 7 |
Size (In.) | 3-9/16 |
Maximum Drilling Depth | 7 in |
Shank Diameter | 3 9/16 in |
Core Diameter | 3 9/16 in |
Core Body Length | 2 5/8 in |
Description
Core Center Bit, SDS Max, 3 9/16 in, Maximum Drilling Depth 7 in, 12 in Overall Length, 3 9/16 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072R)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- KLEIN TOOLS Aerial Apron (51829)
- BOSCH Core Bit, 3-3/16 In (T3918SC)
- BOSCH Spline Core Bit, 1-3/4in., Spline (HC8006)
- BOSCH Core Bit, 1-3/16 In (T3911SC)
- BOSCH Core Bit, 1-3/8 In (T3912SC)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- BOSCH SDS-Max Carbide Rotary Hammer Core Bit, 2-5/8" x 17" x 22" (HC8526)
- MILWAUKEE TOOL 1-1/4" Diamond Premium Wet Core Bit (48-17-3012)
- Bosch Drill Bits