Shop All Core Drill Bits
Bosch
SDS Max Core Bit W/Shank, 3 1/4 In, 12 L
Mfr # HC8531
Zoro # G1615345
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 3 1/4 in
- Drilling Depth 7 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC8531
- Zoro # G1615345
- UPC # 000346312355
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/4 in |
Drilling Depth | 7 in |
Overall Length | 12 in |
Drilling Length (In.) | 7 |
Size (In.) | 3-1/4 |
Core Diameter | 3 1/4 in |
Maximum Drilling Depth | 7 in |
Shank Diameter | 3 1/4 in |
Core Body Length | 2 5/8 in |
Description
Core Center Bit, SDS Max, 3 1/4 in, Maximum Drilling Depth 7 in, 12 in Overall Length, 3 1/4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8" 36 TPI HSS T-Shank Jig Saw Blades for Thin Metal 5Pk (DJT118G5)
- EXCEL BLADES Straight Utility Replacement Blade - 100 pcs., 3 pack (22680)
- LYNDEX-NIKKEN Collet, R8, 7mm (820-007)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- BOSCH Core Bit, 1 In (T3910SC)
- BOSCH Core Adapter, 18in., SDS Max (CAM018)
- BOSCH Spline Core Bit With Shank, 2 In, 12 L (HC8010)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 12 L (HC8540)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- DIAMOND VANTAGE Core Bit, Dry, 3-1/2 x 5/8-11 in (03512HDZGH)
- Bosch Core Drill Bits