Shop All Core Drill Bits
Bosch
SDS Max Core Bit W/Shank, 2 In, 12 L
Mfr # HC8510
Zoro # G2953632
product price: $129.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide
- Bit Dia. 2 in
- Drilling Depth 7 in
- Overall Length 12 in
- Shank Shape SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC8510
- Zoro # G2953632
- UPC # 000346243215
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 in |
Drilling Depth | 7 in |
Overall Length | 12 in |
Size (In.) | 2 |
Drilling Length (In.) | 7 |
Core Body Length | 2 5/8 in |
Maximum Drilling Depth | 7 in |
Shank Diameter | 2 in |
Core Diameter | 2 in |
Description
Core Center Bit, SDS Max, 2 in, Maximum Drilling Depth 7 in, 12 in Overall Length, 2 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-11-1850, 48-32-4403)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020E)
- BONDHUS Chrome Hex Pro Pivot Head Hex Wrench Set, T15-T55, 10 Piece (BND00022)
- DRILL AMERICA Wx12" HSS Aircraft Extension Drill Bit (DWDA/CX12W)
- BOSCH Hammer Core Bit 2 Pcs., 5 In. (HC7507)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- BOSCH Core Bit, 4-3/8 In (T3921SC)
- BOSCH Core Bit, 2-11/16 In (T3916SC)
- BOSCH Spline Core Bit, 1-3/4in., Spline (HC8006)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- Bosch Drill Bits