Shop All Demolition Hammer Accessories
Bosch
SDS-max 18In Bull Point
Mfr # HS1914B10
Zoro # G0772880
Sold in multiples of 10 for $155.90
Not eligible for select promotions
$155.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HS1914B10
- Zoro # G0772880
- UPC # 346377002
- Country of Origin Italy
- Category Demolition Hammer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | HS1914B10 SDS-max 18In Bull Point,PK10 |
Description
HS1914B10 SDS-max 18In Bull Point,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #32 (C97386)
- MITUTOYO Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L (950-301)
- J.W. WINCO GN253-38-5/16X18-55 Tapered Bumper Natural Rubber-Tapped (253-38-5/16X18-55)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2", Number of Flutes: 4 (HS4-2-82)
- BOSCH SDS Plus Right Angle Attachment, 5 1/8 L (1618580000)
- BOSCH Cutter, Asphalt, SDS Plus (HS2167)
- BOSCH Demolition Hammer Kit, Impact 34 ft/lb (11335K)
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate, 8 In (HS2125)
- BOSCH Spline Drive Hammer Steel, Clay Spade (HS1822)
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate 6 In (HS2124)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5960)
- Bosch Demolition Hammer Accessories