Shop All Rotary Hammer Accessories
Bosch
SDS-max 12In Bull Point Chisel, PK20
Mfr # HS1913B20
Zoro # G3246778
product price: $11.99
/ea
Sold in multiples of 20 for $239.80
Not eligible for select promotions
$239.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Overall Length 12 in
- Measurement System Fractional Inch
- Sub Brand SDS-Max(R)
- Primary Material Application Concrete; Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1913B20
- Zoro # G3246778
- UPC # 346376999
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 12 in |
Shank Diameter | 45/64 in |
Head Width | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel Bit |
Impact Rated | No |
Measurement System | Fractional Inch |
Sub Brand | SDS-Max(R) |
Primary Material Application | Concrete; Masonry |
Chisel Type | Bull Point Chisel |
Cutting Application | Chiseling Concrete/Block/Brick |
Chisel Collar Shape | Point |
Cutting Direction | Right Hand |
For Tool Type | Rotary Drill |
Material - Machining | Steel |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Max |
Description
Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 12 in, Chisel Collar Shape Point, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Heavy-Duty Sandpaper Driver, 16" Block Diameter (781016)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x18 In (48-20-7457)
- KO-KEN Socket 12mm Nut Grip 26mm 3/8 Sq. Drive (3450M-12)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 1 Inch Long - 3mm Wide Slot, PK 50 (BS103-50PK)
- BOSCH Drop-In Anchor Stop Bit, 2-1/16 in L (HCSTP2086)
- BOSCH Drop-In Anchor Stop Bit, 13/16 in L (HCSTP2081)
- BOSCH Clay Spade, Spline, 16in.L, PK3 (HS1822B3)
- BOSCH Flat Chisel, SDS Max, 18in.L (HS1912)
- BOSCH Spline Drive To SDS Plus Arbor Adapter (HA1020)
- BOSCH Rotary Hammer Accessory (HS1402)
- MILWAUKEE TOOL SDS-MAX SLEDGE 16" Bull Point Chisel (48-62-4250)
- Bosch Rotary and Demolition Hammers