Shop All Cordless Combination Kits
Bosch
Screwgun/Cutout Driver Kit w/2Batt, 2.0Ah
Mfr # GXL18V-291B25
Zoro # G611378465
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity 4.0Ah
- Number of Tools 2
- Includes (2) 1/8 in Cutting Bits, (2) 18 V CORE18V(R) Lithium-Ion 4 Ah Advanced Power Batteries (GBA18V40), (2) Belt Clips, 1/4 in Collet, 1/8 in Collet, 18 V Brushless Cut-Out Tool (GCU18V-30), 18 V Charger, 5/32 in Collet, Bit Holder, Carrying Bag, Screwdriving Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GXL18V-291B25
- Zoro # G611378465
- UPC # 000346662740
- Country of Origin Malaysia
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | 4.0Ah |
Number of Tools | 2 |
Includes | (2) 1/8 in Cutting Bits, (2) 18 V CORE18V(R) Lithium-Ion 4 Ah Advanced Power Batteries (GBA18V40), (2) Belt Clips, 1/4 in Collet, 1/8 in Collet, 18 V Brushless Cut-Out Tool (GCU18V-30), 18 V Charger, 5/32 in Collet, Bit Holder, Carrying Bag, Screwdriving Bit |
Battery Included | GBA18V40 |
Item | Combo Kit |
Screw Gun - Type | Drywall |
Power Source | Cordless |
Cut-Out Tool | GCU18V-30 |
Cordless Tool Kit Contents | Charger; (2) Batteries |
Charger Included | Yes |
Number of Batteries Included | 2 |
Case Included | (1) Carrying Case |
Included Saws & Grinders | (1) GTB18V-45 18V Brushless 1/4 In. Hex Screwgun(1) GCU18V-30 18V Brushless Cut-Out Tool |
Description
Combo Kit, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 4.0Ah, Includes (2) 1/8 in Cutting Bits, (2) 18 V CORE18V(R) Lithium-Ion 4 Ah Advanced Power Batteries (GBA18V40), (2) Belt Clips, 1/4 in Collet, 1/8 in Collet, 18 V Brushless Cut-Out Tool (GCU18V-30), 18 V Charger, 5/32 in Collet, Bit Holder, Carrying Bag, Screwdriving Bit, Tool Brand AMPShare(TM), Battery Included GBA18V40, Number of Batteries Included 2, Charger Included Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 3/8-28 NS Hand Tap H3 4 Flt Taper (011977AS)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- CLEVELAND Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04426)
- BOSCH Bundle of DTECT200C and RH328VC (DTECT200C+RH328VC)
- BOSCH BOSCH 12V Max 2-Tool Combo Kit PS21 & PS41 (CLPK27-120)
- BOSCH Combo Kit, 18.0V, 2.0Ah Battery Cap. (GXL18V-496B22)
- BOSCH Cordless Combination Kit, 2 Tools, 12.0V (CLPK27-120+BAT415+GLI12V-300N)
- BOSCH Cordless Tool Combo Kit, 1/2" Drive, 18.0V (GXL18V-227B25)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- MILWAUKEE TOOL Cordless Combination Kit, 12V, (4) Tools (2498-24, 2457-20)
- Bosch Cordless Tools