Shop All Screwdrivers
Bosch
Screwdriver Kit, 12VDC, 2.0Ah
Mfr # GSR12V-300HXN
Zoro # G202492549
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 5 in
- Includes (1) Belt Clip, (1) Four-Tip Bit Holder, (1) GSR12V-300HX 12V Max Brushless 1/4 in Hex Two-Speed Screwdriver, (4) Impact Tough(TM) Bits
- Hex Bit 1/4 in Quick Change
- Series GSR12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GSR12V-300HXN
- Zoro # G202492549
- UPC # 000346651461
- Country of Origin Malaysia
- Category Screwdrivers
Dimensions
Overall Length | 5 in |
Overall Width | 2 in |
Overall Height | 6 5/16 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in Hex |
Description
Screwdriver Kit, Chuck Size 1/4 in, Voltage 12V, Max. Torque 300 in lb, Series GSR12V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 2.0 Ah, Features LED Light, Quick-Change 1/4 in Hex Drive Chuck, Two-Speed Transmission, Tool Weight 1.3 lb, Includes (1) Belt Clip, (1) Four-Tip Bit Holder, (1) GSR12V-300HX 12V Max Brushless 1/4 in Hex Two-Speed Screwdriver, (4) Impact Tough(TM) Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Pencil Vibrator Kit (DCE531M1)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209MN)
- KRAFT TOOL Stainless Steel S, 10" x 10" 3/4"R, 7/8"D (CF029)
- REMCO Paddle Scraper, Flexible, White (70135)
- BOSCH Screwdriver Kit, 12VDC, 2.0Ah (GSR12V-300HXB22)
- STANLEY Pocket Clip Slotted Screwdriver 1/8 in Round (66-101-A)
- CODICILOS USB Rechargeable Ball Grip Screwdriver (CO3045043)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Round S (9123)
- TEKTON Hex x 4" Screwdriver 3.5mm 4 in. Round (DHX21035)
- TEKTON 1/8 Inch Slotted Hard Handle Screwdriver (DSS31125)
- KLEIN TOOLS Insulated Precision Screwdriver, 1/8-inch Slotted (6254INS)
- Bosch Screwdrivers and Nutdrivers