Shop All Screwdrivers
Bosch
Screwdriver Kit, 12VDC, 2.0Ah
Mfr # GSR12V-300HXB22
Zoro # G102492595
product price: $164.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Includes (1) 12V Max Charger, (1) Belt Clip, (1) Carrying Bag, (1) Four-Tip Bit Holder, (1) GSR12V-300HX 12V Max Brushless 1/4 in Hex Two-Speed Screwdriver, (2) 12V Max Lithium-Ion 2.0 Ah Batteries, (4) Impact Tough(TM) Bits
- Screwdriver Type Two-Speed Screwdriver
- Duty Rating Heavy
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSR12V-300HXB22
- Zoro # G102492595
- UPC # 000346651478
- Country of Origin Malaysia
- Category Screwdrivers
Dimensions
Overall Length | 5 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in Hex |
Overall Width | 2 in |
Overall Height | 6 5/16 in |
Description
Screwdriver Kit, Chuck Size 1/4 in, Voltage 12V, Max. Torque 300 in lb, Series GSR12V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 2.0 Ah, Features LED Light, Quick-Change 1/4 in Hex Drive Chuck, Two-Speed Transmission, Tool Weight 1.3 lb, Includes (1) 12V Max Charger, (1) Belt Clip, (1) Carrying Bag, (1) Four-Tip Bit Holder, (1) GSR12V-300HX 12V Max Brushless 1/4 in Hex Two-Speed Screwdriver, (2) 12V Max Lithium-Ion 2.0 Ah Batteries, (4) Impact Tough(TM) Bits
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 11/16 (C08868)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, Metric, 47 pcs (KTI-22047)
- SUNEX 1/4" Drive Impact Socket 6 (810MMG)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size (33426)
- BOSCH Screwdriver Kit, 12VDC, 2.0Ah (GSR12V-300HXN)
- KLEIN TOOLS Demolition Slotted Screwdriver 1/4 in Round (602-4DD)
- BETA Bi-Material Microscrewdriver Set, 36 pcs. (012560100)
- CRAFTSMAN Screwdriver Set, Torx Tip, 5 pcs. (CMHT65051)
- TEKTON #1 Phillips High-Torque Screwdriver (DHP31001)
- GREENLEE Screwdriver 3/16 in Round (0153-23C)
- POWERBUILT #3 X 8" Phillips Screwdriver (Inj Hndl) (646146)
- Bosch Screwdrivers and Nutdrivers