Shop All Screwdriver Bits
Bosch
Screwdriver Bits, 1/4" Hex Shank, 6" L
Mfr # ITDET20601
Zoro # G206878905
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITDET20601
- Zoro # G206878905
- UPC # 000346484601
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Single End/Double End | Double End |
Item | Screwdriver Bits |
Impact Rated | Yes |
SAE or Metric | SAE |
Description
Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size T20, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Torx(R), Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Horizontal Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.4 hp (25GELC-180-C4)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 6-24mm, 19Pc (86037)
- WESTWARD Lock and Key Set (GGS_56587)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- BOSCH Torx T20H Security Insert Bits, 1L, 1/4Shank, 38346 (38346B10)
- BOSCH Screwdriver Bits, 1/4" Hex, 2 1/2" L, PK3 (ITDET152503)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITT253501)
- BOSCH 2 Torx 40 PWR Bit (ITT40201)
- BOSCH ICEBIT #1PH X3-1/2 POWER CARDED (VA16321)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 2" L, PK5 (ITSQ2205)
- DEWALT Insert Bit, 1/4In, Spanner, #10, 1In (50 Pack) (DWA1SP10IRB)
- Bosch Screwdrivers and Nutdrivers