Shop All Screwdriver Bits
Bosch
Screwdriver Bits, 1/4" Hex Shank, 6" L
Mfr # ITDEPH2601
Zoro # G206878950
original price:
$5.25
10% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size P2
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITDEPH2601
- Zoro # G206878950
- UPC # 000346484533
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | P2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Single End/Double End | Double End |
SAE or Metric | SAE |
Item | Screwdriver Bits |
Impact Rated | Yes |
Description
Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size P2, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Phillips, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Nailer, Medium Head, Strip Collation (FINiSHPRO16XP)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (03051)
- DEWALT Cordless CombInation Kit, 2 Tools, 12V DC (DCK221F2)
- PROTO 3/8" Drive, Metric 9mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4909MCF)
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- BOSCH Double-Ended Bit Set, 1/4" Hex, 2 1/2" L (ITDEV2503)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITT253501)
- BOSCH , #2, PK15 (P2115TCB)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH3102)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITDESQ13501)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 48 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x48)
- Bosch Screwdrivers and Nutdrivers