Shop All Screwdriver Bits
Bosch
Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L
Mfr # ITDESQ13501
Zoro # G706878924
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Square
- Fastening Tool Tip Size R1
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # ITDESQ13501
- Zoro # G706878924
- UPC # 000346484304
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | R1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Square |
Fastening Tool Item | Power Bit |
Single End/Double End | Double End |
SAE or Metric | SAE |
Item | Screwdriver Bits |
Impact Rated | Yes |
Description
Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size R1, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Square, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter, 1/2 & 3/4 C (57008)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100XCP)
- WOODWARD FAB Bead Roller, 2 in Bending Length, 2 Rolls (WFBR6)
- STEEL GRIP End Nipper Dfs 7" (DR76570)
- BOSCH Screwdriver Bits, 1/4" Hex, 2 1/2" L, PK3 (ITDET152503)
- BOSCH , #2, PK15 (P2115TCB)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- BOSCH ICEBIT #1PH X3-1/2 POWER CARDED (VA16321)
- BOSCH Drive Guide (CC60493)
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- VEGA INDUSTRIES Quick Release Mag Bit Holder x 2 (150MH1QD)
- Bosch Screwdrivers and Nutdrivers