Shop All Screwdriver Bits
Bosch
Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2
Mfr # ITT30102
Zoro # G406878897
product price: $2.85
/pk 2, $1.43/ea
Not eligible for select promotions
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITT30102
- Zoro # G406878897
- UPC # 000346482966
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
SAE or Metric | SAE |
Item | Screwdriver Bits |
Impact Rated | Yes |
Description
Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size T30, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torx(R), SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -6'10)
- EXCEL BLADES #59 Strip Cutter Blades, 2PK (20059IND)
- OTC Extra Legs, Steel, For Use With 5U733 (1104)
- PELICAN Lid Organizer for 1510 (1519)
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDEPH2601)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITDESQ13501)
- BOSCH Screwdriver Bits, 1/4" Hex, 2 1/2" L, PK3 (ITDET152503)
- BOSCH Insert Bit, #2 (CCP2601)
- BOSCH Double-Ended Bit Set, 1/4" Hex, 2 1/2" L (ITDEV2503)
- VEGA Hex 3/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H2464A)
- Bosch Screwdriver Bits