Shop All Screwdriver Bits
Bosch
Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2
Mfr # ITPH3102
Zoro # G906878830
product price: $2.85
/pk 2, $1.43/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size P3
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITPH3102
- Zoro # G906878830
- UPC # 000346482881
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | P3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Screwdriver Bits |
Impact Rated | Yes |
SAE or Metric | SAE |
Description
Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size P3, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10214)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05303)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 8.50 mm (2AB8.5)
- ECLIPSE TOOLS Electrician Tool Kit 8pc (902-516)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- BOSCH ICEBIT #1PH X3-1/2 POWER CARDED (VA16321)
- BOSCH POWER BIT #2 PH BAG OF 5 (VA15002)
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- BOSCH 2 Torx 40 PWR Bit (ITT40201)
- VEGA Slotted 10-12 Power Bit x 6 (1150F12A)
- Bosch Screwdrivers and Nutdrivers