Shop All Screwdriver Bits
Bosch
Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2
Mfr # ITPH2R102
Zoro # G006878891
product price: $2.69
/pk 2, $1.35/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size P2R
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITPH2R102
- Zoro # G006878891
- UPC # 000346482874
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | P2R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
SAE or Metric | SAE |
Item | Screwdriver Bits |
Impact Rated | Yes |
Description
Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size P2R, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12R)
- GEARWRENCH 2 Pc. 90T Cushion Grip Locking Flex Head Ratchet Set (81275T)
- OTC Jaw Puller, 2 tons, 2 or 3 Jaws, 3-1/4 in. (1023)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61V)
- BOSCH , #2, PK15 (P2115TCB)
- BOSCH 2 Torx 40 PWR Bit (ITT40201)
- BOSCH ICEBIT #1PH X3-1/2 POWER CARDED (VA16321)
- BOSCH Torx T20H Security Insert Bits, 1L, 1/4Shank, 38346 (38346B10)
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDESQ2601)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- Bosch Screwdrivers and Nutdrivers