Shop All Screwdriver Bits
Bosch
Screwdriver Bits, 1/4" Hex, 2" L, PK15
Mfr # ITT25215
Zoro # G206878769
original price:
$11.99
9% off
new price: $10.85
/pk 15, $0.72/ea
Not eligible for select promotions
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Hex Shank Size 1/4 in
- Overall Bit Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITT25215
- Zoro # G206878769
- UPC # 000346483451
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Impact Rated | Yes |
Item | Screwdriver Bits |
SAE or Metric | SAE |
Description
Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size T25, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX ESD Precision Nippers, 5 In (78 71 125 ESD)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- OSG Spiral Point Tap Plug, 3 Flutes (1651502108)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDESQ2601)
- BOSCH Double-Ended Bit Set, 1/4" Hex, 2 1/2" L (ITDEV2503)
- BOSCH Masonry Drll Bit5/32X4.5 (TC200)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- BOSCH 3PC 178 Nutsetter Set (ITNS2490)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITT253501)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- Bosch Screwdriver Bits