Shop All Screwdriver Bits
Bosch
Screwdriver Bits, 1/4" Hex, 2 1/2" L, PK3
Mfr # ITDET152503
Zoro # G506878704
product price: $4.39
/pk 3, $1.46/ea
Not eligible for select promotions
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Hex Shank Size 1/4 in
- Overall Bit Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITDET152503
- Zoro # G506878704
- UPC # 000346484038
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Single End/Double End | Double End |
Item | Screwdriver Bits |
Impact Rated | Yes |
SAE or Metric | SAE |
Description
Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size T15, Hex Shank Size 1/4 in, Overall Bit Length 2 1/2 in, Bit Style Torx(R), Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Power Bit, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 3/8 in (7100258887)
- INSIZE Electronic Outside Micrometer, 5 to 6" Range, 0.0005" (3108-6)
- RIDGID Bulb Auger, 7/8 In. W, Steel (T-203)
- DEWALT 3/16" Diamond Drill Bit (DW5570)
- BOSCH Masonry Drll Bit5/32X4.5 (TC200)
- BOSCH Insert Bit, #2 (CCP2601)
- BOSCH 2 Torx 30 PWR Bit (ITT30201)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITDESQ13501)
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- Bosch Screwdriver Bits