Shop All Screwdriver Bit Sets
Bosch
Screwdriver Bit Set
Mfr # SDMSD44
Zoro # G409992941
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Standard Bit Holder, 2 in Power Bits: (1) Phillips #1, (2) Phillips #2, (1) Phillips #3, (2) Square #2, (1) Square #3, (1) Torx #15, (1) Torx #20, (2) Torx #25, (1) Torx #30, (1) Torx #40, 3.5 in Power Bits: (1) Phillips #2, (1) Square #2, Insert Bits: (2) Phillips #1, (7) Phillips #2, (1) Phillips #2 (reduced), (2) Phillips #3, (2) Square #1, (3) Square #2, (2) Square #3, (2) Torx #15, (2) Torx #20, (2) Torx #25, (2) Torx #30, (1) Torx #40
- Impact Rated Yes
- Fastening Tool Material Steel
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SDMSD44
- Zoro # G409992941
- UPC # 000346656107
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Bit Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Standard Bit Holder, 2 in Power Bits: (1) Phillips #1, (2) Phillips #2, (1) Phillips #3, (2) Square #2, (1) Square #3, (1) Torx #15, (1) Torx #20, (2) Torx #25, (1) Torx #30, (1) Torx #40, 3.5 in Power Bits: (1) Phillips #2, (1) Square #2, Insert Bits: (2) Phillips #1, (7) Phillips #2, (1) Phillips #2 (reduced), (2) Phillips #3, (2) Square #1, (3) Square #2, (2) Square #3, (2) Torx #15, (2) Torx #20, (2) Torx #25, (2) Torx #30, (1) Torx #40 |
Impact Rated | Yes |
Fastening Tool Material | Steel |
Item | Screwdriver Bit Set |
Application - Tools | Impact |
No. of Pieces | 44 |
Fastening Tool Item | Screwdriver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 44, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Screwdriver 7/64 2.9 (BH10606)
- URREA 1-9/16" Satin finish 12-point combination wrench (1250A)
- WIHA Soft Grip Adjustable Push Button Pliers (32665)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/16" HEIGHT (Z9981-14P)
- BOSCH Screwdriver Bit Set (SDMSD48)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- BOSCH DareDevil 3Pc Stubby Spade Set (DSBS5003)
- BOSCH Bosch T4047L Screwdriver Bit Set, Steel, 47-Piece (T4047L)
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT252P15)
- Bosch Screwdriver Bit Sets