Shop All Screwdriver Bit Sets
Bosch
Screwdriver Bit Set
Mfr # SDMSD32
Zoro # G709992955
product price: $30.75
/ea
Not eligible for select promotions
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Standard Bit Holder, (1) Storage Case, 2 in Power Bits: (4) Phillips #2, (2) Square #2, (3) Torx #20, (3) Torx #25, Insert Bits: (1) Phillips #1, (2) Phillips #2, (1) Phillips #3, (1) Square #1, (2) Square #2, (1) Square #3, (1) Torx #15, (1) Torx #20, (2) Torx #25, (1) Torx #30, (1) Torx #40, (1) Slotted #6-8, (1) Slotted #8-10, Nut Setters: (1) 1/4 in, (1) 5/16 in
- Impact Rated Yes
- Application - Tools Impact
- Bit Length 2 in
- Fastening Tool Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SDMSD32
- Zoro # G709992955
- UPC # 000346656077
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Bit Length | 2 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) Standard Bit Holder, (1) Storage Case, 2 in Power Bits: (4) Phillips #2, (2) Square #2, (3) Torx #20, (3) Torx #25, Insert Bits: (1) Phillips #1, (2) Phillips #2, (1) Phillips #3, (1) Square #1, (2) Square #2, (1) Square #3, (1) Torx #15, (1) Torx #20, (2) Torx #25, (1) Torx #30, (1) Torx #40, (1) Slotted #6-8, (1) Slotted #8-10, Nut Setters: (1) 1/4 in, (1) 5/16 in |
Impact Rated | Yes |
Fastening Tool Item | Screwdriver Bit Set |
Application - Tools | Impact |
Item | Screwdriver Bit Set |
Fastening Tool Material | Alloy Steel |
No. of Pieces | 32 |
Description
Screwdriver Bit Set, No. of Pieces 32, Hex Shank Size 1/4 in, Fastening Tool Material Alloy Steel, Impact Rated Yes, Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036R)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-12 Bright HSS RHS/RHC 1/8 (C13180)
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 12, Steel, Chrome Plated (TCJJ122400HD)
- MALCO M14N 14 in. Straight Cut Aluminum Snip (M14N)
- BOSCH Screwdriver Bit Set (SDMSD48)
- BOSCH DareDevil 3Pc Stubby Spade Set (DSBS5003)
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- BOSCH 3/4" Titanium Countersink (CST3)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- BOSCH Screwdriver Bit Set, Steel, 32 pcs. (SBID32)
- EAZYPOWER Triple-Y(R) Insert Bit Set, Pieces 2, #6 (80287)
- Bosch Screwdrivers and Nutdrivers