Shop All Screwdriver Bit Sets
Bosch
Screwdriver Bit Set
Mfr # SDMSD24
Zoro # G009992938
product price: $17.35
/ea
Not eligible for select promotions
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Standard Bit Holder, Insert Bits: (2) Phillips #1, (5) Phillips #2, (2) Phillips #2 Reduced, (1) Phillips #3, (2) Square #1, (4) Square #2, (1) Square #3, (1) Torx #15,(2) Torx #20, (2) Torx #25, (1) Torx #30
- Impact Rated Yes
- No. of Pieces 24
- Fastening Tool Material Steel
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SDMSD24
- Zoro # G009992938
- UPC # 000346656305
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Standard Bit Holder, Insert Bits: (2) Phillips #1, (5) Phillips #2, (2) Phillips #2 Reduced, (1) Phillips #3, (2) Square #1, (4) Square #2, (1) Square #3, (1) Torx #15,(2) Torx #20, (2) Torx #25, (1) Torx #30 |
Impact Rated | Yes |
Item | Screwdriver Bit Set |
No. of Pieces | 24 |
Fastening Tool Material | Steel |
Fastening Tool Item | Screwdriver Bit Set |
Application - Tools | Impact |
Description
Screwdriver Bit Set, No. of Pieces 24, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Standard Bit Holder, Insert Bits: (2) Phillips #1, (5) Phillips #2, (2) Phillips #2 Reduced, (1) Phillips #3, (2) Square #1, (4) Square #2, (1) Square #3, (1) Torx #15,(2) Torx #20, (2) Torx #25, (1) Torx #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13"D (IM2875)
- RUKO Countersink, 90 deg., 25, 0mm, Type C (102123)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, #10-32 Internal Thread, 1.98" Handle Diameter (STH-102SS)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- BOSCH 1/2" Titanium Countersink (CST1)
- BOSCH Screwdriver Bit Set, Steel, 32 pcs. (SBID32)
- BOSCH DareDevil 3Pc Stubby Spade Set (DSBS5003)
- BOSCH 3/4" Titanium Countersink (CST3)
- BOSCH Bosch T4047L Screwdriver Bit Set, Steel, 47-Piece (T4047L)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- HOME PLUS SCREWDRIVER BIT SET 29PC (DR71499)
- Bosch Screwdrivers and Nutdrivers