Shop All Screwdriver Bit Sets
Bosch
Screwdriver Bit Set
Mfr # DDMSD20
Zoro # G909992946
product price: $19.55
/ea
Not eligible for select promotions
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Standard Bit Holder, 2 in Power Bits: (1) P2, (1) R2, (1) T20, (1) T25, Black Oxide Drill Bits: (1) 1/8 in, (1) 3/16 in, (1) 1/4 in, Insert Bits: (1) P1, (3) P2, (1) P3, (1) P2R, (1) R1, (1) R2, (1) R3, (1) T20, (1) T25, (1) T30
- Impact Rated Yes
- Bit Length 2 in
- No. of Pieces 20
- Application - Tools Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DDMSD20
- Zoro # G909992946
- UPC # 000346656121
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Bit Length | 2 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Standard Bit Holder, 2 in Power Bits: (1) P2, (1) R2, (1) T20, (1) T25, Black Oxide Drill Bits: (1) 1/8 in, (1) 3/16 in, (1) 1/4 in, Insert Bits: (1) P1, (3) P2, (1) P3, (1) P2R, (1) R1, (1) R2, (1) R3, (1) T20, (1) T25, (1) T30 |
Impact Rated | Yes |
No. of Pieces | 20 |
Item | Screwdriver Bit Set |
Fastening Tool Item | Screwdriver and Drill Bit Set |
Application - Tools | Impact |
Fastening Tool Material | Steel |
Description
Screwdriver Bit Set, No. of Pieces 20, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Standard Bit Holder, 2 in Power Bits: (1) P2, (1) R2, (1) T20, (1) T25, Black Oxide Drill Bits: (1) 1/8 in, (1) 3/16 in, (1) 1/4 in, Insert Bits: (1) P1, (3) P2, (1) P3, (1) P2R, (1) R1, (1) R2, (1) R3, (1) T20, (1) T25, (1) T30, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6100)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-24)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" MALE ADAPTER W/ (GP4009A)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- BOSCH DareDevil 3Pc Stubby Spade Set (DSBS5003)
- BOSCH 3/4" Titanium Countersink (CST3)
- BOSCH Screwdriver Bit Set, Steel, 32 pcs. (SBID32)
- BOSCH Bosch T4047L Screwdriver Bit Set, Steel, 47-Piece (T4047L)
- VEGA Impactech Square 2 10 Pc Set (P150R2CS10)
- Bosch Screwdrivers and Nutdrivers