Shop All Diamond Saw Blades
This Product is Discontinued
Bosch
Saw Blade, Wet/Dry Cutting, 12" Blade dia. (Discontinued)
Mfr # DB1265S
Zoro # G6756813
Not eligible for select promotions
This Product is Discontinued
Key Features
- Materials Cut Asphalt, Green Concrete, Masonry
- For Use With Saw Type Circular Saws
- Blade Dia. 12 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DB1265S
- Zoro # G6756813
- UPC # 000346449044
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Max. Cutting Depth | 4 in |
Cut Width | 0.11 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Asphalt, Green Concrete, Masonry |
For Use With Saw Type | Circular Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Asphalt |
Max. Blade Speed | 8,500 RPM |
Max. RPM | 6400 |
Grade | Better |
Arbor Hole | 1" |
Diamond Knockout | No |
Item | Diamond Saw Blade |
Plate Thickness | 0.051 in |
Blade Material | Steel |
Series | DB |
Description
Diamond Saw Blade, DB Series, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 8,500 RPM, For Use With Saw Type Circular Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 4 in, Materials Cut Asphalt, Green Concrete, Masonry, For Use On Concrete Type Asphalt, Grade Better, Cut Width 0.11 in, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.