Shop All Rotary Tool Accessories
Bosch
Saw Blade
Mfr # MM452
Zoro # G7614092
product price: $17.90
/ea
Not eligible for select promotions
$17.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cutting Openings In Flooring for Venting, Repairing Damaged Flooring And Cutting Openings for Electrical Boxes, Window Restoration To Remove Glazing
- For Use With 8300, Mfr. No. 6300, MM20, MM40
- Material Bi-Metal
- Overall Length 3 7/8 in
- Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MM452
- Zoro # G7614092
- UPC # 080596032739
- Country of Origin Switzerland
- Category Rotary Tool Accessories
Dimensions
Overall Length | 3 7/8 in |
Size | 7/8 in |
Blade Diameter | 7/8 in |
Blade Length | 3 7/8 in |
Blade Width | 3 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
Application | Cutting Openings In Flooring for Venting, Repairing Damaged Flooring And Cutting Openings for Electrical Boxes, Window Restoration To Remove Glazing |
For Use With | 8300, Mfr. No. 6300, MM20, MM40 |
Material | Bi-Metal |
Connection Style | Universal Open-Back |
Cutting Edge Style | Toothed Edge |
Oscillating Tool Accessory Type | Cutting Blade |
Primary Material Application | Wood |
Materials Cut | Drywall, Metal, Wood |
Blade Material | Bi-Metal |
Compatible with Adapter | Bosch Multi-X(TM) PS50, Fein Multi-Master 636 |
Blade Shape | Round |
Blade Type | Long Cut |
Maximum Oscillations per Minute | 21,000 |
Edge Material | Bi-Metal |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Universal Open-Back, Blade Shape Round, Blade Material Bi-Metal, Blade Diameter 7/8 in, Blade Width 3 7/16 in, Blade Length 3 7/8 in, Overall Length 3 7/8 in, Maximum Oscillations per Minute 21,000, Primary Material Application Wood, Materials Cut Drywall, Metal, Wood, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Bosch Multi-X(TM) PS50, Fein Multi-Master 636
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- J.W. WINCO WN300-KT-45-M6-50-SW Plastic Adjustable Lever (6N50F33K)
- OSG Screw Machine Drill Bit, 11/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1720)
- LENOX Band Saw Blade, 9 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (99747D2B92920)
- BOSCH Metal Flush Cut Blade (MM482)
- BOSCH Dremel® 709-02 110-Piece All-Purpose Accessory Kit for Dremel® Rotary Tools (709-02)
- BOSCH Rigid Scraper (MM600)
- BOSCH Dremel® 3000-1/24 3000-Series Variable Speed Rotary Tool Kit w/ 1 Attachment & 24 Accessories (401792)
- BOSCH Sandpaper Kit, 6 Pc (MM70W)
- BOSCH Dremel® EZ409 1 1/2" EZ Lock Thin Cut for Dremel® Rotary Tools (EZ409)
- DEWALT Oscillating 3-Pc. Set (DWA4215)
- Bosch Rotary Tools & Accessories