Shop All Sander Accessories
Bosch
Sander Accessory, 1 1/8" dia.
Mfr # CDB021
Zoro # G607045883
product price: $16.99
/ea
Not eligible for select promotions
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Diameter 1 1/8 in
- Product Type Dust Bag
- Compatible Manufacturer Model Number GEX12V-5, GEX18V-5
- Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CDB021
- Zoro # G607045883
- Country of Origin China
- Category Sander Accessories
Dimensions
Overall Diameter | 1 1/8 in |
Diameter | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sander Accessory |
Number of Pieces | 1 |
Product Type | Dust Bag |
Compatible Manufacturer Model Number | GEX12V-5, GEX18V-5 |
Description
Sander Accessory, Product Type Dust Bag, Compatible Manufacturer Model Number GEX12V-5, GEX18V-5, Number of Pieces 1, Overall Diameter 1 1/8 in, Overall Width Not Applicable, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Safety Blow Gun W/6" Extension (CO 606-S)
- MILWAUKEE TOOL 10 Gauge Die (48-44-0275)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 10-HP, 22-34-Amp Magnetic Switch - UL Approved (18839)
- EAZYPOWER Clutch Insert Bit, 5/32", 1" L (13493)
- AMERICO Sand Screen Discs, 20 in. Diameter, 80 Grit, Gray, 10PK (508020)
- DREMEL Sanding Paper, For Wood, 18 Pieces (MM80W)
- BLACK & DECKER MOUSE ASSORTED 12PK (BDAMX)
- DYNABRADE Dust Bag, Felt (50683)
- MAKITA Multi-Tool Kit (TM3010CX1)
- DYNABRADE PAD FOAM CUTTING (DB90045)
- BLACK & DECKER MOUSE ASSORTED 5PK (BDAMX-5)
- Bosch Sander Accessories