Shop All Rotary Hammer Accessories
Bosch
Rtec Point Chisel Speed-BULK, PK10
Mfr # HS1936B
Zoro # G0774070
product price: $19.15
/ea
Sold in multiples of 10 for $191.50
$191.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated No
- Overall Length 16 in
- Shank Diameter 45/64 in
- Chisel Collar Shape Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1936B
- Zoro # G0774070
- UPC # 346423198
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 16 in |
Shank Diameter | 45/64 in |
Head Width | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Self Sharpening Chisel Bit |
Impact Rated | No |
Chisel Collar Shape | Point |
Material - Machining | Steel |
Cutting Direction | Right Hand |
For Tool Type | Rotary Drill |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Chisel Type | Pointed Spade |
Cutting Application | Chiseling Concrete/Block/Brick |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Description
Self Sharpening Chisel Bit, Chisel Type Pointed Spade, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 16 in, Chisel Collar Shape Point, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TTHR81 - 81 Piece Rivet Gun Set (TTHR81)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (2-6 mm) (DHX91203)
- BON TOOL Bon 12-819 Big Blue Bull Trowel, Blue Steel 72" X 12" Rnd End (12-819)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 51/64 (52451)
- BOSCH Extension SDS Plus, 4 In (T3923SC)
- BOSCH Rubber Ring and Pin, SDS Max, in.L (HCRR001)
- BOSCH Drop-In Anchor Stop Bit, 1-1/16 in L (HCSTP2061)
- BOSCH Rebar Cutter, SDS, 1 1/8 In, 12 In OAL, SDS Plus (RC2168)
- BOSCH Rebar Cutter, 5/8 In, 12 In OAL, SDS Plus (RC2104)
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- GREY PNEUMATIC AIR CHISEL/PANEL CUTTER (CH110)
- Bosch Rotary Hammer Accessories