Shop All Router Accessories
Bosch
Router Tilt Base
Mfr # PR005
Zoro # G4893262
product price: $54.59
/ea
Not eligible for select promotions
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Phenolic Subbase
- For Use With Bosch Palm Routers
- Material Aluminum
- Product Type Router Base
- Handle Type Palm Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PR005
- Zoro # G4893262
- UPC # 000346352603
- Country of Origin Mexico
- Category Router Accessories
Dimensions
Base Depth | 7 1/8 in |
Base Width | 6 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Base |
Includes | Phenolic Subbase |
For Use With | Bosch Palm Routers |
Material | Aluminum |
Product Type | Router Base |
Handle Type | Palm Grip |
Compatible Manufacturer Model Number | PR10E, PR20EVS |
Base Type | Tilt |
Description
Router Base, Base Type Tilt, Compatible Manufacturer Model Number PR10E, PR20EVS, Handle Type Palm Grip, Includes Phenolic Subbase, Base Depth 7 1/8 in, Base Width 6 1/4 in, Compatible Grainger Model Number 2GTE4, 45CR54, Material Aluminum, Number of Pieces 1, Product Type Router Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MASD)
- OSG Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, Powdered Metal, V Finish, Spiral Flute (9599047)
- BOSCH Fixed Router Base, Plastic, 4-13/32" W (PR101)
- BOSCH Router Table (RA1141)
- BOSCH Benchtop Router Table (RA1181)
- BOSCH Router Edge Dust Kit, 1-13/16 In (RA1175)
- BOSCH Fixed Router Base, 1 15/16 Base Dia (PR001)
- BOSCH Plunge Base, 11" L x 9" W x 6" H (PR111)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y581)
- Bosch Routers & Accessories