Shop All Router Accessories
Bosch
Router Table
Mfr # RA1141
Zoro # G904407391
product price: $188.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 16 1/2 in
- Included Fence Yes
- Table Working Length 16 1/2 in
- Table Working Width 26 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RA1141
- Zoro # G904407391
- UPC # 000346639483
- Country of Origin China
- Category Router Accessories
Dimensions
Overall Depth | 16 1/2 in |
Table Working Length | 16 1/2 in |
Table Working Width | 26 in |
Overall Height | 14 1/2 in |
Overall Width | 26 in |
Fence Length | 20 3/4 in |
Fence Height | 3 15/16 in |
Dust Port Diameter | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Portable Router Table |
Included Fence | Yes |
Tool Weight | 33 lb |
Maximum Fence Opening | 3 5/8 in |
Maximum Throat Opening | 3 1/4 in |
Product Type | Benchtop Router Table |
Description
Portable Router Table, Table Working Length 16 1/2 in, Table Working Width 26 in, Included Fence Yes, Dust Port Diameter 2 1/2 in, Fence Height 3 15/16 in, Fence Length 20 3/4 in, Maximum Fence Opening 3 5/8 in, Maximum Throat Opening 3 1/4 in, Fence Tilting Angle Not Applicable, Tool Weight 33 lb, Overall Depth 16 1/2 in, Overall Height 14 1/2 in, Overall Width 26 in, Product Type Benchtop Router Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Bell Hanger Drill Bit (DBC-3818)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4521O-200)
- HHIP 1/8" B High Speed Steel Keyway Broach With 1 Shim (2006-1018)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (80159D2B51625)
- BOSCH Collet (PR114)
- BOSCH Plunge Base, 11" L x 9" W x 6" H (PR111)
- BOSCH Wrench For Bosch Palm Routers (2609110438)
- BOSCH Palm Router Attachment (PR009)
- BOSCH Router Accessory, PK2 (RA1172AT)
- BOSCH Router Dust Hood Kit, 2-1/2 In (RA1177AT)
- CMT Mortise Router Bit, HW, 1/2 in (801.127.11)
- Bosch Router Accessories