Shop All Routers
Bosch
Router Plunge Base for MR23-Series
Mfr # MRP01
Zoro # G0775078
product price: $139.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Banded Corded
- Corded/Cordless Corded
- Plunge Depth Capacity 3 in
- Base Type Plunge
- Handle Type Dual Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Plunge Depth Capacity | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Base |
Corded/Banded | Corded |
Corded/Cordless | Corded |
Base Type | Plunge |
Handle Type | Dual Grip |
Compatible Manufacturer Model Number | MR23EVS |
Number of Pieces | 1 |
Product Type | Router Base |
Description
Router Base, Base Type Plunge, Compatible Manufacturer Model Number MR23EVS, Handle Type Dual Grip, Material Metal, Number of Pieces 1, Plunge Depth Capacity 3 in, Product Type Router Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF328)
- FREUD Roundover Router Bit, 1-1/2" Cutting Dia. (34-116)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4772)
- MILWAUKEE TOOL FASTBACK Folding Utility Knife Set (48-22-1503)
- BOSCH Fixed Base Router, 2.3 HP, 120V, 15A, 9.3 lb (MRF23EVS)
- BOSCH 2.3 HP Electronic Plunge-Base Router (MRP23EVS)
- BOSCH Plunger Router, 11in L.9in W., 6in D. (PR011)
- BOSCH 2.25 HP Electronic Fixed-Base Router (1617EVS)
- BOSCH Router Fixed Base for MR23-Series (MRF01)
- BOSCH Cordless Router Kit, 12V (GKF12V-25N + GXS12V-01N12)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- Bosch Routers