Shop All Router Accessories
Bosch
Router Guide, 3-1/2 In
Mfr # RA1054
Zoro # G7475413
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 32 mm
- Height 13 5/16 in
- Length 3 1/2 in
- Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RA1054
- Zoro # G7475413
- UPC # 000346313208
- Country of Origin China
- Category Router Accessories
Dimensions
Diameter | 32 mm |
Height | 13 5/16 in |
Length | 3 1/2 in |
Width | 15 1/2 in |
Flange Diameter | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flexible Router Guide |
Features | Converts into Circle Guide for Making Arcs and Circles Up to 32 in in Diameter |
Application | Wood and Metal |
For Use With | All Bosch Routers |
Includes | Pivot Plate, Dust Extraction Hood, Vacuum Hose Adapter and Attachment Hardware |
Product Type | Flexible Router Guide |
Guide Style | Flexible |
Compatible Manufacturer Model Number | 1611, 1611EVS, 1613, 1613AEVS, 1613EVS, 1615, 1615EVS, 1617, 1617EVS, 1617EVSPK, 1618, 1618EVS, 1619, 1619EVS, MR23EVS, MRC23EVSK, MRF01, MRF23EVS, MRP01, MRP23EVS, PR01, PR011, RA1160, RA1161, RA1162, RA1166 |
Description
Flexible Router Guide, Compatible Manufacturer Model Number 1611, 1611EVS, 1613, 1613AEVS, 1613EVS, 1615, 1615EVS, 1617, 1617EVS, 1617EVSPK, 1618, 1618EVS, 1619, 1619EVS, MR23EVS, MRC23EVSK, MRF01, MRF23EVS, MRP01, MRP23EVS, PR01, PR011, RA1160, RA1161, RA1162, RA1166, Guide Style Flexible, Number of Pieces 4, Compatible Grainger Model Number 2GTE3, 35KF94, 3TXE5, 423N86, 44J137, 44J139, 44J141, 44J143, 44J146, 44J147, 45CR55, 45CR56, 45CR57, 6YHR8, Flange Diameter 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3S--21)
- TENG TOOLS 22 Piece 3/8" Drive Torque Wrench and Crows Foot Set N (TTX3892)
- RIDGID Cutters, Cutter, 1" C (57013)
- WARNER 1" Scraper, 2‐Edge, Uses #810 Blade (742)
- BOSCH Collet (PR114)
- BOSCH Plunge Router Base, Plastic, 3-5/6" W (RA1166)
- BOSCH Palm Router Subbase, Plastic, 11-3/4" W (PR110)
- BOSCH 8mmColletChuckfor1617/18-1613-/1619- (3607000645)
- BOSCH Wrench For Bosch Palm Routers (2609110438)
- BOSCH Offset Base & Roller Guide (PR004)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 1/2 In (16Y537)
- Bosch Routers & Accessories