Shop All Routers
Bosch
Router, Electric, 1-1/4" HP, 7A, 120V
Mfr # GKF125CEPK
Zoro # G5214251
product price: $250.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/4 hp
- Voltage 120
- Amps 7 A
- Corded/Cordless Corded
- Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Size (In.) | 1-9/16 |
Overall Width (In.) | 4 9/64 in |
Tool Length (In.) | 4 9/64 in |
Base Diameter | 1 9/16 in |
Cord Length | 10 ft |
Shank Diameter | 0.25 in |
Base Width | 1 9/16 in |
Collet Size | 1/4 in |
Description
Router, Product Type Router, Power Source Corded, Base Type Fixed and Plunge, Horsepower 1.25 hp, Current 7 A, Maximum Speed 35,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, Voltage 120V AC, Router Class Compact, Handle Type Palm Grip, Start Type Soft-Start, Kit Contents Bare Tool, Carrying Case, Collet Chuck Wrench, Fixed Base, Plunge Base, Self-Releasing Collet Chuck, Straight-Edge Guide, Tool Weight 7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" T-27 Star Drive Power Bits 3PK (72393)
- GLOBAL INDUSTRIAL Composite 1/2 Drive Air Impact Wrench, 1000 Max Torque (133707)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 6 pcs (4686)
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4821)
- BOSCH 1.25 HP Variable Speed Palm Router (GKF125CEN)
- BOSCH Fixed Base for 1617/18 Series Routers (RA1161)
- BOSCH Cordless Compact Router, 12V, Li-Ion (GKF12V-25N)
- BOSCH ElectronicVariable-SpeedPalmRouterInstal (PR20EVSNK)
- BOSCH Palm Router Combo Kit, 1 HP, 120V, 5.6A (PR20EVS)
- BOSCH 225HPElectronicVSPlunge/Fixed-BaseRouter (1617EVSPK)
- MAKITA Cordless Compact Router, 18V LXT Battery (XTR01Z/BL1840BDC2)
- Bosch Routers & Accessories