Shop All Router Accessories
Bosch
Router Dust Hood Kit, 2-1/4 In
Mfr # RA1173AT
Zoro # G7563184
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- size 1-1/4" and 1-1/2"
- Size 1-1/4 in and 1-1/2 in
- Diameter 35 mm
- Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RA1173AT
- Zoro # G7563184
- UPC # 000346319743
- Country of Origin China
- Category Router Accessories
Dimensions
size | 1-1/4" and 1-1/2" |
Size | 1-1/4 in and 1-1/2 in |
Diameter | 35 mm |
Height | 12 1/2 in |
Length | 2 1/4 in |
Width | 10 in |
Overall Width | 10 in |
Overall Diameter | 35 mm |
Overall Length | 2 1/4 in |
Compatible Hose Size | 1 1/4 in, 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Hood Kit |
For Use With | Mfr. No. 1617EVSPK |
Includes | Edge-Forming Dust Extraction Hood, Fixed-Base Hood, Mounting Hardware, Plunge Base Hood, Vacuum Hose Adapter VAC002 |
Application | Wood and Metal |
Features | Dust Collection Hoods for Flat Surface Applications with Fixed Base and Plunge Base, Plus Adjustable Hood for Edge forming with Either Base |
Material | Plastic |
Number of Pieces | 2 |
Product Type | Dust Hood Kit |
Compatible Manufacturer Model Number | 1617EVSPK |
Description
Dust Hood Kit, Product Type Dust Hood Kit, Compatible Manufacturer Model Number 1617EVSPK, Number of Pieces 2, Wrench Size Not Applicable, Includes Edge-Forming Dust Extraction Hood, Fixed-Base Hood, Mounting Hardware, Plunge Base Hood, Vacuum Hose Adapter VAC002, Compatible Grainger Model Number 44J137, Compatible Hose Size 1 1/4 in, 1 1/2 in, Material Plastic, Overall Diameter 35 mm, Overall Length 2 1/4 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2206)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Standard Socket, black oxide (6862)
- GRAY TOOLS 1/4" Drive Chrome Extension, 6" Long, 1000V Insulated (V606-I)
- BOSCH Router Subbase Centering Device (RA1151)
- BOSCH Benchtop Router Table (RA1181)
- BOSCH Plunge Router Base, Plastic, 3-5/6" W (RA1166)
- BOSCH Palm Router Attachment (PR009)
- BOSCH Router Dust Hood Kit, 2-1/2 In (RA1177AT)
- BOSCH 8mmColletChuckfor1617/18-1613-/1619- (3607000645)
- CMT Mortise Router Bit, HW, 1/2 in (801.128.11B)
- Bosch Router Accessories