Shop All Router Bits
Bosch
Router Bit, Carbide, 3/8in dia., 2-5/8inL
Mfr # 85268M
Zoro # G0463158
Not eligible for select promotions
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Application Flush and Bevel Laminate Trim
- Material Carbide Tipped
- Shank Length (In.) 2-23/64
- Cutting Length (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 85268M
- Zoro # G0463158
- UPC # 000346049657
- Country of Origin Taiwan, Province of China
- Category Router Bits
Dimensions
Shank Length (In.) | 2-23/64 |
Cutting Length (In.) | 1 |
Overall Length (In.) | 2-5/8 |
Bearing Dia. (In.) | 1/4 |
Shank Dia. (In.) | 1/4 |
Depth of Cut (In.) | 1 |
Flute Length (In.) | 1 |
Cutting Dia. (In.) | 3/8 |
Radius (In.) | 3/16 |
Details
Promotion Restriction | Not eligible for promotion |
Number of Flutes | 2 |
Application | Flush and Bevel Laminate Trim |
Material | Carbide Tipped |
Item | Profile Router Bit |
Sub-Category | Router Bit |
Angle | 0 Degrees |
Description
Profile Router Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Soft Grip Dual Drive T-Handle Ball Hex Key, 6 mm Tip Size (33452)
- DRILL AMERICA 13/64" Carbide Tipped Jobber Length Drill Bit (D/ACT13/64)
- CENTURY DRILL & TOOL Eye Lag Driver 1/4 X 2-3/4 1/4 Shank 2Pk (68700)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #32 (54042)
- BOSCH Straight Router Bit, 9/16 Cutting dia. (84432MC)
- BOSCH BIT HAMR SDS 5/8X10X12"" (HC2104)
- BOSCH Trim Bit 1/2, 1/2 Shk. W/B.B., 2 Flt., C.T. (85441M)
- BOSCH Bosch 85297MC Router Bit, 1/4 in Dia Shank, 2-Cutter, Steel (85297MC)
- BOSCH Router Bit, Carbide, 3/8" dia., 2-1/8" L (85269M)
- BOSCH Mortising Router Bit, 1/16 Cutting dia. (82816MC)
- DIABLO Freud 1-3/8 in. D X 3/8 in. X 2-3/16 in. L Carbide Rounding Over Router Bit (34-114)
- Bosch Router Bits