Shop All Router Accessories
Bosch
Roundover Bit 3/16In Rad1/4In Shkw/BBCT
Mfr # 85293M
Zoro # G0605337
Not eligible for select promotions
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 1/2 in
- Material - Machining Carbide Tipped
- Number of Flutes 1
- End Mill Application Finishing
- Radius 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 85293M
- Zoro # G0605337
- UPC # 346049886
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Flute Length | 1/2 in |
Radius | 3/16 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Shank Length | 1/4 in |
Length of Cut | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Profile Router Bit |
Material - Machining | Carbide Tipped |
Number of Flutes | 1 |
End Mill Application | Finishing |
Drilling Tool Configuration | Individual |
Measurement System | Fractional Inch |
List Number | 852 |
Included Angle | 0 Degrees |
Description
Profile Router Bit, Carbide Tipped, Fractional Inch, 1/2 in, 2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Hand Edger Steel 6 in.X6 in. (163BD)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-11)
- J.W. WINCO JW Winco GN728.5 225W120DAB Cabinet U-Handle (225W120DAB)
- QUICKCABLE Blade and Glass Fuse Puller (509702-2001)
- BOSCH Router Accessory, PK2 (RA1172AT)
- BOSCH Router Dust Hood Kit, 2-1/4 In (RA1173AT)
- BOSCH Router Edge Dust Kit, 1-13/16 In (RA1175)
- BOSCH Plunge Router Base, Plastic, 3-5/6" W (RA1166)
- BOSCH Router Subbase Centering Device (RA1151)
- BOSCH Router Tilt Base (PR005)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/2 In (16Y572)
- Bosch Routers & Accessories