Shop All Demolition Hammer Accessories
Bosch
Round Hex 1In x 18In Flat Chisel
Mfr # HS1812B10
Zoro # G0772847
product price: $17.55
/ea
Sold in multiples of 10 for $175.50
Not eligible for select promotions
$175.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1812B10
- Zoro # G0772847
- UPC # 346376920
- Country of Origin Italy
- Category Demolition Hammer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | HS1812B10 Round Hex 1 x 18In Flat C,PK10 |
Description
HS1812B10 Round Hex 1 x 18In Flat C,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 120-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (433371)
- GREENLEE Punch-Rd 16.2Mm (35163)
- BOSCH NailKiller Auger, 3/4In x 17In (NKLB12)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.1-50-30-42-3/8-55)
- BOSCH Adapter, Hammer, SDS Plus (1618571014)
- BOSCH Cutter, Asphalt, SDS Plus (HS2167)
- BOSCH Hammer Steel 1 1/8 Hex, Chisel, 3 In (HS2164)
- BOSCH Hammer Steel 1 1/8 Hex, Tent Stake Driver (HS2126)
- BOSCH SDS-max 18In Bull Point (HS1914B10)
- BOSCH Ground Rod Driver, 1-1/8 Hex, SDS Plus (HS2172)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 8" Adapter Shank (48-03-3555)
- Bosch Demolition Hammer Accessories