Shop All Demolition Hammer Accessories
Bosch
Round Hex 1In X 12In Flat Chisel
Mfr # HS1811B20
Zoro # G3246726
product price: $13.15
/ea
Sold in multiples of 20 for $263.00
Not eligible for select promotions
$263.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1811B20
- Zoro # G3246726
- UPC # 346376913
- Country of Origin Italy
- Category Demolition Hammer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | HS1811B20 Round Hex 1In12In Flat Ch,PK20 |
Description
HS1811B20 Round Hex 1In12In Flat Ch,PK20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Collet Body 06571, 1/pk (06571)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (2087-8)
- GEARWRENCH 3/8" Drive Extension 6" (81242)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86114)
- BOSCH Hammer Steel 1 1/8 Hex, Spike/Pin Driver (HS2171)
- BOSCH HS2163B5 1-1/8In Hex 20-1/2In Narro (HS2163B5)
- BOSCH Spline Drive Hammer Steel, Pointed Spade (HS1826)
- BOSCH 1-1/4" Rotary Hammer with Quick-Change Chuck (RH432VCQ)
- BOSCH Spline Drive Hammer Steel, Clay Spade (HS1822)
- BOSCH Spline Drive Hammer Steel, Slotting Tool (HS1821)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5964)
- Bosch Rotary and Demolition Hammers