Shop All Laser Level Accessories
Bosch
Rotating Mount, Laser, Plastic, Fine Adjust
Mfr # RM 2
Zoro # G9685229
product price: $43.55
/ea
Not eligible for select promotions
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser
- Construction Plastic
- Application Mounting
- For Use With Mfr. No. GCL 2-160
- Characteristics 360 Degrees Magnetic Rotating Mount Positions Vertical Line and Keeps Unit Centered On Plumb Points, Fine Adjust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RM 2
- Zoro # G9685229
- UPC # 000346486797
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Width | 4 in |
Overall Length | 6 in |
Overall Height | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotating Mount |
Type | Laser |
Construction | Plastic |
Application | Mounting |
For Use With | Mfr. No. GCL 2-160 |
Characteristics | 360 Degrees Magnetic Rotating Mount Positions Vertical Line and Keeps Unit Centered On Plumb Points, Fine Adjust |
Accessory Type | Mounting Device |
Number of Pieces | 1 |
Features | 360 Degrees Rotating Mount, Slide-In Attach Mechanism |
Color | Black |
Material | Plastic |
Compatible with Level Type | Laser Levels |
Compatible with Manufacturer Model Number | GCL 2-160, GCL 2-55, GLL 100 G, GLL 100 GX, GLL 50, GLL 55 |
Compatible Manufacturer Part Number | GCL 2-160, GCL 2-55, GLL 100 G, GLL 100 GX, GLL 50, GLL 55 |
Compatible Manufacturer Model Number | GCL 2-160, GCL 2-55, GLL 100 G, GLL 100 GX, GLL 50, GLL 55 |
For Use with Mfr. Model Number | GCL 2-160, GCL 2-55, GLL 100 G, GLL 100 GX, GLL 50, GLL 55 |
For Use With Mfr. Model Number | GCL 2-160, GCL 2-55, GLL 100 G, GLL 100 GX, GLL 50, GLL 55 |
Description
Rotating Mount, Overall Length 6 in, Accessory Type Mounting Device, Overall Height 4 1/2 in, Overall Width 4 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number GCL 2-160, GCL 2-55, GLL 100 G, GLL 100 GX, GLL 50, GLL 55, Features 360 Degrees Rotating Mount, Slide-In Attach Mechanism, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Router Table Saw Push Block /Blade Depth & Angle Gauge, Hook Rule, Center Finder (19105)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 1/2" (KTI-45416)
- FLEMING SUPPLY Fleming Supply 24-Piece Router Bit Set, Carbide Tipped, 1/4 inch Shafts and Includes Wood Case (589605TDR)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- BOSCH Line Laser Receiver, Plastic Construction (LR 8)
- BOSCH Mounting Device, Plastic, For Mounting (MM 2)
- BOSCH Positioning Device Kit, Laser Accesory (DK10+LB10)
- BOSCH Laser Level, GLL 1 P Line and Point (GLL 1 P)
- BOSCH Line Laser Receiver, Digital, Plastic (LR 6)
- BOSCH Positioning Device, Laser Accesory (BM1)
- LEICA Laser Tripod, 1/4-20, Alum, 2-1/4 to 5 ft (TRI100)
- Bosch Levels, Compasses, and Plumb Bobs