Shop All Rotary and Straight Line Laser Levels
Bosch
Rotary Laser Level, Plastic, 8.2 lb
Mfr # GRL4000-90CHVGK
Zoro # G811378524
Free Shipping & Returns
Not eligible for select promotions
$2,498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 0
- Number of Lines 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GRL4000-90CHVGK
- Zoro # G811378524
- UPC # 000346662870
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Overall Height | 11 in |
Overall Width | 7 3/8 in |
Description
Rotary Laser Level, Accuracy +/-1/16 in @ 100 ft, Battery Type 20V Max, Bluetooth Bluetooth Compatible, Features Ampshare System, Ampshare(TM) System Compatibility, Bluetooth(R) Connectivity, Bosch Measuring and Layout Tools, Built to IP68 Dust, Comprehensive Kit, Disturbance Monitor, Dual Power Source, Durable Design, Rotary Laser, Variable-Speed and Scan-Angle Selection, Vertical Plumb and Vertical Orientation
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 11/32 (C23848)
- M.A. FORD End Mill, 1/4" Dia, 1/2" Cut, Carbide (13825001)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5020MH)
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- BOSCH Dot Laser, Interior, Green, 125ft. (GPL100-50G)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80C)
- BOSCH Rotary Laser, Exterior/Interior, 100ft. (GRL2000-40HK)
- BOSCH Leveling/Alignment Laser, Int/Ext, 265 ft. (GLL3-300 / BT 150)
- BOSCH Line Laser, Interior and Exterior, 3 Beams, Laser Class: 2 (GLL3-330C + BAT414)
- BOSCH Cross Line Laser, 1/4-20 Thread Size (GLL40-20G)
- LEICA RUGBY Rotary Laser Level, D-Cell/Li-Ion Battery (Rugby 640G)
- Bosch Rotary and Straight Line Laser Levels