Shop All Rotary and Straight Line Laser Levels
This Product is Discontinued
Bosch
Rotary Laser Level, Exterior, Red, 600 rpm (Discontinued)
Mfr # GRL 400 H
Zoro # G0097557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Exterior
- Laser Projection Horizontal
- Leveling Type Self-Leveling
- Number of Beams 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GRL 400 H
- Zoro # G0097557
- UPC # 000346423877
- Country of Origin Malaysia
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 7 13/64 in |
Thread Size | 5/8-11 |
Height | 7 13/32 in |
Width | 6 11/16 in |
Description
Rotary Laser, Accuracy +/-3/32 in @ 100 ft, Features Automatic Shock Warning Function, Easy Handling, Long Range of Up to 400m, Robust Housing and Dust and Splash Protection, Self-Levelling of 8 Percent In The Horizontal Mode, Includes (2) D Batteries, 9V Battery, Bracket, Carry Case, Laser Receiver, Number of Beams 1, Number of Dots 0, Number of Lines 1, Leveling Type Self-Leveling, Laser Projection Horizontal, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.