Shop All Rotary Hammers
Bosch
Rotary Hammer w/2 Battery 12.0Ah, 15.4 lb
Mfr # GBH18V-40CK27
Zoro # G711378488
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blows per Minute 0 bpm to 3,130 bpm
- Battery Capacity 12.0Ah
- Core Bit Capacity 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-40CK27
- Zoro # G711378488
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Overall Height | 9 13/16 in |
Overall Width | 4 3/16 in |
Tool Length | 20 in |
Description
Rotary Hammer and Battery, Voltage 18 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 1 1/5 in, Core Bit Capacity in Concrete 1 1/5 in, Blows per Minute 0 bpm to 3,130 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (2) Batteries, (1) Bare Tool, Charger, Battery Capacity 12.0Ah, Core Bit Capacity 4 in, Impact Energy 6.7 ft-lb, Battery Model Number GAL18V-160C, GBA18V120, Battery Series CORE18V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Interchangeable Head TorqueWrench, CW/CCW (60652)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.10mm (46458)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/8" (KTI-22912)
- WESTWARD Transfer Punch Set, 1 to 13mm, 25 Pc (22N847)
- BOSCH 1-3/4" 120V Rotary Hammer (RH745)
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- BOSCH Brush Set (1617014144)
- BOSCH Cord (1614461034)
- BOSCH Rotary Hammer, Keyless Chuck, 8A, 15"Tool L (GBH2-26)
- BOSCH Cordless Rotary Hammer, SDS-Plus, 4250 bpm (GBH18V-28DCN)
- MAKITA Cordless Rotary Hammer, Battery Included (XRH01Z/BL1850B)
- Bosch Rotary Hammers