Shop All Rotary Hammers
Bosch
Rotary Hammer Kit, 18V, Brushless, 1-9/16
Mfr # GBH18V-36CK24/GBA18V80
Zoro # G000720813
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tools Included Rotary Hammer
- Voltage 18 V
- Number of Tools 1
- Blows per Minute 0 bpm to 2,900 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-36CK24/GBA18V80
- Zoro # G000720813
- UPC # 000346646276
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 18 5/16 in |
Overall Width | 3 3/8 in |
Overall Height | 9 13/16 in |
Description
Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Max, Core Bit Capacity in Concrete 1 9/16 in, Blows per Minute 0 bpm to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 8.0 Ah, Core Bit Capacity 4 in, Impact Energy 5.2 ft-lb, Battery Model Number 55EY01, Battery Series 18V Core, Charger Included Yes, Drill Chuck Type Keyless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 2-7/8 (3004646L)
- DRILL AMERICA 5.10mm HSS Jobber Length Drill Bit (DWDMM5.10)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 16x4" (CF285PF)
- DRILL AMERICA 3/32"x1/2" HSS Cutoff Blade (DEWCOB3/32X1/2)
- BOSCH 1-9/16 In. 12A 120V SDS-max® Combination Hammer (RH540M)
- BOSCH Cordless Rotary Hammer (GBH18V-26DK25)
- BOSCH Cordless Rotary Hammers, 8.0 Ah, 18.0V (GBH18V-34CQN)
- BOSCH BOSCH RH328VC, Rotary Hammer (RH328VC)
- BOSCH Cordless Rotary Hammers, 8.0 Ah, 18.0V (GBH18V-36CN)
- BOSCH Spline Combination Hammer, 12A @ 120V (RH540S)
- DUROFIX DXP 60V SDS-Plus BLDC Rotary Hammer Drill, Tool Only (RY6001T)
- Bosch Rotary Hammers