Shop All Rotary Hammers
Bosch
Rotary Hammer, Cordless, 18 V, 15.4 lb
Mfr # GBH18V-40CN
Zoro # G511378497
product price: $691.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blows per Minute 0 bpm to 3,130 bpm
- Core Bit Capacity 4 in
- Brushless Motor Yes
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-40CN
- Zoro # G511378497
- UPC # 000346806014
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Overall Width | 4 3/16 in |
Overall Height | 9 13/16 in |
Tool Length | 20 in |
Description
Rotary Hammer, Voltage 18 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 1 1/5 in, Core Bit Capacity in Concrete 1 1/5 in, Blows per Minute 0 bpm to 3,130 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 4 in, Impact Energy 6.7 ft-lb, Charger Included No, Charger Model Number BC1880, BC660, GAL18V-160C, GAL18V-20, GAL18V-40, GAL18V6-80, GAX1218V-30, Drill Chuck Type Keyless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vortex Tube, SS, 8 CFM, 550 BtuH (3208)
- AVEN Tweezers, Pattern 2A-Cs (18049-CS)
- DEXTER RUSSELL Boning Knife Curved, 10" L (31619)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/16 (3001717L)
- BOSCH 1-1/8" 8.5 Amp Rotary Hammer (GBH2-28L)
- BOSCH 1-3/4" 120V Rotary Hammer (RH745)
- BOSCH Spline Combination Hammer, 12A @ 120V (RH540S)
- BOSCH Cordless Rotary Hammer, 18V, 3 1/2" W (GBH18V-21N)
- BOSCH Rotary Hammer, Keyless Chuck, 8A, 15"Tool L (GBH2-26)
- BOSCH Cord (1614461035)
- DEWALT Cordless Rotary Hammer Kit, 20.0V (DCH133M2/D25301D)
- Bosch Rotary and Demolition Hammers