Shop All Rotary Hammers
Bosch
Rotary Hammer (Bare Tool) 18V 1-1/8
Mfr # GBH18V-28CN
Zoro # G811631582
product price: $383.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blows per Minute 0 bpm to 4220 bpm
- Core Bit Capacity 1 1/8 in
- Brushless Motor Yes
- Drilling Capacity in Concrete 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-28CN
- Zoro # G811631582
- UPC # 000346807318
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Tool Length | 14 in |
Overall Height | 8 7/8 in |
Overall Width | 3 1/4 in |
Description
Rotary Hammer (Bare Tool) 18V 1-1/8, Voltage 18 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 3 in, Blows per Minute 0 bpm to 4220 bpm, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Auxiliary Handle, (1) Depth Gauge, Core Bit Capacity 1 1/8 in, Impact Energy 2.6 ft-lb, Auxiliary Handle Positions Continuous, Charger Included No, Clutch Style Slip Clutch, Drill Chuck Type Keyless, Drilling Capacity in Concrete 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Impact Screwdriver Bit SAE (4LZH1)
- MONTI BRISTLE BLASTER Ball Bearing (10MT30536)
- WILLIAMS Williams Chrome Adjustable Wrench Set, 4 pcs. (13342A)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #3 Power Bits (25 Pk) (48-32-4173)
- BOSCH SDS Max Rotary Hammer, 13.5A @ 120V (RH850VC)
- BOSCH Cordless Rotary Hammers, 12.0Ah, 18.0V (GBH18V-45CK27)
- BOSCH 1-1/8" 8.5 Amp Rotary Hammer (GBH2-28L)
- BOSCH Cord (1614461035)
- BOSCH Cordless Rotary Hammer, 18V, 3 1/2" W (GBH18V-21N)
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill Kit (2717-22HD)
- Bosch Rotary Hammers