Shop All Rotary Hammers
Bosch
Rotary Hammer, 12-1/2 In. L, 7.7 lb.
Mfr # RH328VC
Zoro # G4419311
product price: $299.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type SDS Plus
- Voltage 120V AC
- No Load RPM 0 to 900
- Blows per Minute 0 to 4,000 bpm
- Amps 8.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RH328VC
- Zoro # G4419311
- UPC # 000346398472
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Tool Length | 12 1/2 in |
Overall Height | 9 in |
Cord Length | 8 ft |
Overall Width | 3 in |
Description
Rotary Hammer Kit, Chuck Style SDS-Plus, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 1/8 in, Solid Bit Capacity in Concrete 1 1/8 in, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Kit Contents (1) Bare Tool, Current 8 A, Voltage 120V AC, Maximum Blows per Minute 4,000 bpm, Impact Energy 2.6 ft-lb, Anti-Kickback Clutch Yes, Auxiliary Handle Positions Continuous, Blows per Minute 0 to 4,000 bpm, Clutch Style Integral Clutch, Cord Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Webbing, Nylon (14028)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-2)
- ONSRUD Trim/Slotting Saw, -5 Deg, 16 TPI, Straight (70-360)
- DREMEL Drill Bit, Diamond, 1/16 in., 3/32 in. Dia (664DR)
- BOSCH SDS Rotary Hammer Drill, 6.1A @ 120V (11250VSRD)
- BOSCH Cordless Rotary Hammers, 8.0 Ah, 18.0V (GBH18V-36CN)
- BOSCH Rotary Hammer, Keyless Chuck, 8A, 15"Tool L (GBH2-26)
- BOSCH 1-1/8" 8.5 Amp Rotary Hammer (GBH2-28L)
- BOSCH Cord (1614461035)
- BOSCH 1-3/4" 120V Rotary Hammer (RH745)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. L-Shape SDS PLUS Rotary Hammer Kit with On Board Extractor (DCH293R2DH)
- Bosch Rotary Hammers