Shop All Marine Safety Equipment
Bosch
Robinair A/C System Flusher
Mfr # 17580
Zoro # G301059278
product price: $4,798.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,798.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 17580
- Zoro # G301059278
- UPC # 637335016019
- Country of Origin China
- Category Marine Safety Equipment
Details
Promotion Restriction | Not eligible for promotion |
Description
Closed loop - circulates solvent continuously through components (adapters are needed)pulsing action - loosens dirt, corrosion and other debris; by switching the hoses, you can also back flushair agitation needle valve - bubbles air into liquid stream to enhance cleaning actionhose adapters - contains adapters to mate with 1/4" flare and 3/8" quick disconnect fitting kitssight glass - tank level sight glass for easy fillingthe 17580 makes flushing of lines, evaporators and condensers fast and easy. one gallon of flush solvent is recommended for each flush procedure. during the closed loop flush operation, the solvent is filtered through a replaceable filter before being restored to the internal storage vessel. an activated charcoal filter limits odors while solvent is being removed from the component during the purge cycle.accessories separate to purchase:rob17607 universal flushing adapter kit rob17581 adapter fitting (included; use to adapt hoses to 17607 flushing adapter kit)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 1, M070028 (M070028)
- CARR HOOP II XM3 POLISHED SINGLE STEP (103992-1)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1179 (ACT1179)
- STA-BIL Sta-Bil 8028439 11 oz Starting Fluid - Case of 6 (8028439)
- FIREBOY-XINTEX Propane Fume Detector & Alarm w/2 Plastic Sensors & Solenoid Va (P-2BS-R)
- MUSTANG SURVIVAL Ring Buoy with Reflective Tape, LDPE, 30 W x 4-1/2 H x 30 in Dia, Orange (MRD030-2-0-311)
- DIAMOND VISIONS Max Force Foam Brush (2143322)
- SEA-DOG MaxBlast Air Horn Compressor - 12V (432599-1)
- DAVIS INSTRUMENTS Davis Quick Reference Navigation Rules Card (125)
- FIRST WATCH First Responder Water Helmet - Small/Medium - Black (FWBH-BK-S/M)
- FIREBOY-XINTEX Deluxe Helm Display w/Gauge Body, LED & Color Graphics f/Engine (DU-RBH-20-R)
- Bosch Marine Safety Equipment