Shop All Rotary Tool Accessories
Bosch
Rigid Scraper
Mfr # MM600
Zoro # G7602043
product price: $9.90
/ea
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Carpeting and Tile Adhesives, Great For Harder Materials Such As Vinyl Flooring
- For Use With Mfr. No. 6300, Mfr. No. 8300, Mfr. No. MM20, Mfr. No. MM40
- Material Metal
- Overall Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MM600
- Zoro # G7602043
- UPC # 080596028695
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Overall Length | 3 7/8 in |
Size | 3/4 in |
Blade Width | 25/32 in |
Blade Length | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Scraper Blade |
Application | Carpeting and Tile Adhesives, Great For Harder Materials Such As Vinyl Flooring |
For Use With | Mfr. No. 6300, Mfr. No. 8300, Mfr. No. MM20, Mfr. No. MM40 |
Material | Metal |
Number of Pieces | 1 |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid |
Oscillating Tool Accessory Type | Scraping Blade |
Blade Shape | Straight |
Primary Material Application | Tile |
Connection Style | Universal Open-Back |
Blade Type | Scraping |
Scraper Type | Rigid |
For Use On | Tile |
Maximum Oscillations per Minute | 21,000 |
Blade Material | Steel |
Description
Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 25/32 in, Blade Length 1 1/2 in, Overall Length 3 7/8 in, Maximum Oscillations per Minute 21,000, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid, Primary Material Application Tile, For Use On Tile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Latches with spring clip Style A (K0043.1430701)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 36in. L (ESP50036)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-28102SS)
- MARSHALLTOWN Margin Trowel, 6 x 2 In, DuraSoft (56D)
- BOSCH Dremel® 4000-4/34 4000-Series Variable Speed Rotary Tool Kit w/ 4 Attachments & 34 Accessories (4000-4/34)
- BOSCH Die, 1in L, Internal Threading (21233)
- BOSCH Dremel® EZ409 1 1/2" EZ Lock Thin Cut for Dremel® Rotary Tools (EZ409)
- BOSCH Dremel 71008 160 Pc AllPurpose Accessory Kit (710-08)
- BOSCH Sandpaper Kit, 6 Pc (MM70W)
- BOSCH Dremel 4000650 4000Series Variable Speed Rotary Tool Kit w 6 Attachments 50 Accessories (4000-6/50)
- WEN Rotary Access Kit 282Pc (230282A)
- Bosch Rotary Tool Accessories