Shop All Electric Hand and Die Grinders
Bosch
Right Angle Die Grinder 12V Max 1/4 In.
Mfr # GWG12V-20SB23
Zoro # G112219380
Free Shipping & Returns
Not eligible for select promotions
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GWG12V-20SB23
- Zoro # G112219380
- UPC # 000346816457
- Country of Origin China
- Category Electric Hand and Die Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Right Angle Die Grinder 12V Max 1/4 In. |
Description
Right Angle Die Grinder 12V Max 1/4 In.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Tape Measure, 25Ft (TIT10906)
- HORIZON TOOL Extra Long Torx Screwdriver Set (912)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #40 (16W760)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #1-#60 (57716)
- JET JAT-481, Indust Extend Die Grinder R12 (JAT-481)
- MAKITA $GRINDER 1/4" DIE w/Slide Switch 3.5AMP (MPGD0601)
- DYNABRADE Housing, for Exhaust Die Grinder (01463)
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- MAKITA 1/4" Compact Die Grinder, 2.2A, Lock-On (GD0603)
- MAKITA 1/4" Die Grinder, 3.5A, Slide, Lock-On, AC/DC (GD0601)
- S & H INDUSTRIES DIE GRINDER MICRO 1/8 COLLET CHUCK (VKVT3400)
- Bosch Grinders & Accessories