Shop All Jointers & Planers
Bosch
Replacement HSS Blades, PK2
Mfr # PA1205
Zoro # G404407402
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Overall Length 3 1/4 in
- Blade Type Planer Blade
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PA1205
- Zoro # G404407402
- UPC # 000346320381
- Country of Origin Malaysia
- Category Jointers & Planers
Dimensions
Overall Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Blade Type | Planer Blade |
Thickness | 1/8 in |
Compatible Manufacturer Model Number | 1594, PL2632 |
Product Type | Blades |
Number of Blades | 2 |
Description
Blade Type Planer Blade, Compatible Manufacturer Model Number 1594, PL2632, Material Steel, Number of Blades 2, Overall Length 3 1/4 in, Product Type Blades, Thickness 1/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel, For 4CW53/4CW51/4CW50 (33130)
- CAPRI TOOLS Advanced Series Hex Master Bit Socket Set, 32 pcs (CP30032ADV)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- VULCAN Trowel Margin 5X2Inch Wood Hdl (DYT25753L)
- BOSCH Planer, 6.5Ah, 11-1/8in.L, 6.3lb. (PL2632K)
- BOSCH Cordless Planer Kit, 12V (GHO12V-08N + GXS12V-01N12)
- BOSCH 12V Brushless Planer (GHO12V-08N)
- BOSCH Planer Blade, PK2 (PA1208)
- BOSCH 18V 3-1/4 In. Planer (Bare Tool) (PLH181B)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- FREUD High Speed Steel Industrial Planer and J (C610)
- Bosch Jointers & Planers