Shop All Dust Collector Accessories
Bosch
Replacement Dust Extractor Bags, PK5
Mfr # VB140
Zoro # G9469092
product price: $24.00
/pk 5, $4.80/ea
Not eligible for select promotions
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paper
- For Use With Mfr. No. VAC140A and VAC140S
- Includes (5) Replacement Paper bags
- Bag Pickup Type Dry
- Fits Vacuum Models VAC140A, VAC140AH, VAC140S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VB140
- Zoro # G9469092
- UPC # 000346460391
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Height | 10 3/4 in |
Width/Diameter | 7 3/4 in |
Length | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Bag |
Type | Paper |
For Use With | Mfr. No. VAC140A and VAC140S |
Includes | (5) Replacement Paper bags |
Bag Pickup Type | Dry |
Fits Vacuum Models | VAC140A, VAC140AH, VAC140S |
For Vacuum Type | Handheld Vacuum, Shop Vacuum |
Bag Material | Paper |
Bag Reusability | Reusable |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Fits Vacuum Brand | Bosch |
Description
Vacuum Bag, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC140A, VAC140AH, VAC140S, Bag Filtration Type Standard, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Reusable, Height 10 3/4 in, Length 1 3/4 in, Width/Diameter 7 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Magnetic Pickup Tool, extendable (384N)
- WIDIA Turning Insert, Trigon, 3, WPMT, 2, Carbide (WPMT3252FP WP25CT)
- GEARWRENCH 1/4" Drive 72-Tooth Gimbal Ratchet (81027)
- WESTWARD Comb. Wrench, 28mm, Metric, Full Polish (54RY73)
- BOSCH Dust Extractor Filter, For Mfr. VF090AF (VF130H)
- BOSCH Brush, For No. 3931 (VAC018)
- BOSCH Air Filters, HEPA, 10-13/16 In, PK2 (VAC019)
- BOSCH 16ft. 35mm dia. Dust Extractor Hose (VH1635A)
- BOSCH Offset Subbase Dust Hood, 1-9/16 In. (PR007)
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB090F-30)
- PROTEAM Intercept Micro Filter, Fits Sierra (10 pk.) (103227)
- Bosch Dust Collector Accessories